
Safety Tags, DANGER DEFECTIVE EQUIPMENT, 8.5inx 3.875in, RP-Plastic, 25PK
Mfr # MDT272PTP
Zoro # G113307789
product price: $60.79
/pk 25, $2.43/eaKey Features
Width
3 in
Length
5 in
Header
Danger
Height
8.5in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT272PTP
Zoro #
G113307789
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
8.5in
Details
Header
Danger
Material
RP-Plastic
Legend
Defective Equipment
Description
Accuform OSHA DANGER JUMBO SAFETY TAG MDT272PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.