
Safety Tags, DANGER DO NOT CLOSE THIS VALVE, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MDT121PTP
Zoro # G713303846
product price:Â $47.65
/pk 25, $1.91/eaKey Features
Width
2-3/4 in
Length
3 in
Header
Danger
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDT121PTP
Zoro #
G713303846
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Details
Header
Danger
Material
RP-Plastic
Description
Accuform Safety Tag, DANGER DO NOT CLOSE THIS VALVE Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.