Shop ACCUFORM
See all product information
Create Account
Safety Tags, DANGER DO NOT ENTER BILINGUAL FRENCH, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TMF127CTP
- Zoro # G613308125
product price:Â
$
17.99
/pk of 25, $0.72/ea
Key Features
Header
Danger
Material
Engraved Plastic
Height
5-3/4 in
Width
1-1/2 in
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMF127CTP
- Zoro #
- G613308125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5-3/4 in
- Width
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Header
- Danger
- Material
- Engraved Plastic
Description
Accuform ENGLISHFRENCH PFCARDSTOCK UNIT OF TMF127CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.