Shop ACCUFORM
See all product information
Create Account
Safety Tags, DANGER DO NOT ENTER BILINGUAL KOREAN, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # TMK175PTM
- Zoro # G713302801
product price:Â
$
10.89
/pk of 5, $2.18/ea
Key Features
Header
Danger
Material
PF-Cardstock
Width
8-1/2 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMK175PTM
- Zoro #
- G713302801
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Material
- PF-Cardstock
Dimensions
- Width
- 8-1/2 in
- Length
- 11 in
Description
Accuform ENGLISHKOREAN RPPLASTIC UNIT OF TMK175PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.