
Safety Tags, DANGER DO NOT OPERATE, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # MDGT211CTP
Zoro # G113306713
product price:Â $17.89
/pk 25, $0.72/eaKey Features
Width
4-3/4 in
Length
2 in
Header
Danger
Material
PF-Cardstock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDGT211CTP
Zoro #
G113306713
UPC #
846642046392
Country of Origin
United States
Dimensions
Width
4-3/4 in
Length
2 in
Details
Header
Danger
Material
PF-Cardstock
Description
Accuform Safety Tag, DANGER DO NOT OPERATE Legend, White on Red LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.