
Safety Tags, DANGER DO NOT OPERATE, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 5PK
Mfr # MDT112LCM
Zoro # G713302948
product price:Â $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78
Key Features
Header
Danger
Material
Engraved Plastic
Write on Surface
Yes
Width
1-1/2 in
Standards
OSHA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDT112LCM
Zoro #
G713302948
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1-1/2 in
Details
Header
Danger
Material
Engraved Plastic
Write on Surface
Yes
Standards
OSHA
Description
Accuform OSHA DANGER SAFETY TAG DO NOT MDT112LCM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.