Zoro Homepage

Safety Tags, DANGER DO NOT OPERATE, 8.5inx 3.875in, RP-Plastic, 25PK

  • Mfr # MDT245PTP

  • Zoro # G613306060


product price: $54.79
/pk 25, $2.19/ea

Key Features

Width
3 in
Length
5 in
Header
Danger
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT245PTP
Zoro #
G613306060
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Header
Danger
Material
RP-Plastic

Description

Accuform LOCKOUTTAGOUT OSHA DANGER SAFETY TAG MDT245PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.