Safety Tags, DANGER DO NOT OPERATE BILINGUAL GERMAN, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TMG137CTP
- Zoro # G913307811
product price:Â
$
17.95
/pk of 25, $0.72/ea
Key Features
Width
3 in
Length
5 in
Material
PF-Cardstock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMG137CTP
- Zoro #
- G913307811
- UPC #
- -
- Country of Origin
- United States
- Material
- PF-Cardstock
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Accuform ENGLIGHGERMAN PFCARDSTOCK UNIT OF TMG137CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.