Shop ACCUFORM
See all product information
Create Account
Safety Tags, DANGER DO NOT OPERATE MAINTENANCE DEPT, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # MLT401CTP
- Zoro # G613306442
product price:Â
$
16.99
/pk of 25, $0.68/ea
Key Features
Header
Danger
Material
PF-Cardstock
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT401CTP
- Zoro #
- G613306442
- UPC #
- 846642046217
- Country of Origin
- United States
- Header
- Danger
- Material
- PF-Cardstock
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Accuform Lockout Tag, DANGER DO NOT OPERATE MAINTENANCE DEPARTMENT Legend, BlackRedWhite LegendBackground, 558 in Height, 316 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal GrommetIn addition to the locking out, tags are required to mark and identify the lockout situation Tags have space for the identity of the person involved in the lockout procedure, as well as department name, expected completion date, and additional notes as required for further lockout clarification Nearly indestructible, tags withstand tough, abusive, dirty and greasy conditions Polylaminated on both sides with writeable matte surface 558 x 3116 in with 38 in hole, reinforced by a pullproof, metal grommet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.