Safety Tags, DANGER DO NOT OPERATE MAINTENANCE ON THIS EQUIPMENT, 5.75in x 3.25in, RP-Plastic, 5PK

  • Mfr # MDT208PTM

  • Zoro # G613303441


product price:  $11.79
/pk 5, $2.36/ea

Key Features

Header
Danger
Material
Engraved Plastic
Width
1-1/2 in
Standards
OSHA
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDT208PTM
Zoro #
G613303441
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Header
Danger
Material
Engraved Plastic
Standards
OSHA

Description

Accuform OSHA DANGER SAFETY TAG DO NOT MDT208PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.