Safety Tags, DANGER DO NOT OPERATE MY LIFE IS ON, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 5PK

  • Mfr # MLT600LCM

  • Zoro # G813307959


product price:  $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Danger
Material
PF-Cardstock
Write on Surface
Yes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLT600LCM
Zoro #
G813307959
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Header
Danger
Material
PF-Cardstock
Write on Surface
Yes

Description

ACCUFORM OSHA DANGER LOCKOUT TAGOUT TAGS DO MLT600LCM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.