Zoro Homepage

Safety Tags, DANGER DO NOT START, 8.5inx 3.875in, RP-Plastic, 25PK

  • Mfr # MDT289PTP

  • Zoro # G313302911


product price: $53.79
/pk 25, $2.15/ea

Key Features

Width
4-3/4 in
Length
2 in
Header
Danger
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT289PTP
Zoro #
G313302911
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/4 in
Length
2 in

Details

Header
Danger
Material
RP-Plastic

Description

Accuform OSHA DANGER SAFETY TAG DO NOT START MDT289PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.