Safety Tags, DANGER DO NOT START MEN WORKING ON THIS MACHINE Bilingual Spanish, 5.75x3.25in, 25PK

  • Mfr # TSP181CTP

  • Zoro # G213308983


product price:  $17.85
/pk 25, $0.71/ea

Key Features

Width
2-3/4 in
Length
3 in
Header
Danger
Material
PF-Cardstock
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSP181CTP
Zoro #
G213308983
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in
Height
5.75 in

Details

Header
Danger
Material
PF-Cardstock

Description

Safety Tags, DANGER DO NOT START MEN WORKING ON THIS MACHINE Bilingual Spanish, 5.75in x 3.25in, PF-Cardstock, 25PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.