Safety Tags, DANGER EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE! Bilingual Spanish5.75x3.25in, 25PK
- Mfr # TSP107LPP
- Zoro # G213308457
product price:Â
$
56.25
/pk of 25, $2.25/ea
Key Features
Header
Danger
Legend
Equipment Lock-Out - My Life Is On The Line!
Material
Self-Laminating RP-Plastic
Height
5-3/4 in
Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSP107LPP
- Zoro #
- G213308457
- UPC #
- 846642047689
- Country of Origin
- United States
Dimensions
- Height
- 5-3/4 in
- Width
- 4-3/4 in
- Length
- 2 in
Details
- Header
- Danger
- Legend
- Equipment Lock-Out - My Life Is On The Line!
- Material
- Self-Laminating RP-Plastic
Description
Safety Tags, DANGER EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE! Bilingual Spanish, 5.75in x 3.25in, Self-Laminating RP-Plastic, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.