Safety Tags, DANGER EQUIPMENT LOCKED OUT, 5.75in x 3.25in, PF-Cardstock, 25PK

  • Mfr # MLT410CTP

  • Zoro # G113307420


product price:  $20.79
/pk 25, $0.83/ea

Key Features

Header
Danger
Legend
DANGER EQUIPMENT LOCKED OUT
Material
PF-Cardstock
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLT410CTP
Zoro #
G113307420
UPC #
846642046231
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Header
Danger
Legend
DANGER EQUIPMENT LOCKED OUT
Material
PF-Cardstock

Description

Accuform Lockout Safety Tag, DANGER EQUIPMENT LOCKED OUT Legend, BlackRedWhite LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.