Safety Tags, DANGER LADDER DAMAGED/ UNSAFE DO NOT USE, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # MDT234PTM
- Zoro # G713305390
product price:Â
$
10.79
/pk of 5, $2.16/ea
Key Features
Header
Danger
Material
RP-Plastic
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT234PTM
- Zoro #
- G713305390
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Material
- RP-Plastic
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Accuform LADDER STATUS SAFETY TAG DANGER MDT234PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.