
Safety Tags, DANGER LOCKED OUT DO NOT OPERATE Bilingual Spanish, 5.75inx3.25in, HS-Laminate, 25PK
Mfr # TSP103LTP
Zoro # G013307957
product price: $60.85
/pk 25, $2.43/eaKey Features
Width
2-3/4 in
Length
3 in
Header
Danger
Height
5.75 in
Material
HS-Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSP103LTP
Zoro #
G013307957
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Height
5.75 in
Details
Header
Danger
Material
HS-Laminate
Description
Safety Tags, DANGER LOCKED OUT DO NOT OPERATE Bilingual Spanish, 5.75in x 3.25in, HS-Laminate, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.