Safety Tags, DANGER MACHINERY BEING WORKED ON, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # MDT253CTP
- Zoro # G313306575
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Header
Danger
Legend
MACHINERY BEING WORKED ON
Material
PF-Cardstock
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT253CTP
- Zoro #
- G313306575
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Legend
- MACHINERY BEING WORKED ON
- Material
- PF-Cardstock
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Accuform OSHA DANGER SAFETY TAG MACHINERY MDT253CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.