
Safety Tags, DANGER RESPIRABLE CRYSTALLINE SILICA, 5.75in x 3.25in, HS-Laminate, 25PK
Mfr # MDT018LTP
Zoro # G513308379
product price:Â $72.15
/pk 25, $2.89/eaKey Features
Width
3 in
Length
5 in
Header
Danger
Legend
Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area
Material
HS-Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT018LTP
Zoro #
G513308379
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Header
Danger
Legend
Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area
Material
HS-Laminate
Description
Accuform OSHA DANGER SAFETY TAGS RESPIRABLE MDT018LTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.