Zoro Homepage

Safety Tags, DO NOT START, 5.75in x 3.25in, RP-Plastic, 5PK

  • Mfr # MDGT210PTM

  • Zoro # G313306865


product price: $10.45
/pk 5, $2.09/ea

Key Features

Width
3 in
Length
5 in
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDGT210PTM
Zoro #
G313306865
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Material
RP-Plastic

Description

ACCUFORM SAFETY TAG RPPLASTIC OPTION MDGT210PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.