
Safety Tags, HOLD, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MMT316PTP
Zoro # G813303197
product price:Â $45.35
/pk 25, $1.81/eaKey Features
Width
2-3/4 in
Length
3 in
Legend
Hold
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT316PTP
Zoro #
G813303197
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Details
Legend
Hold
Material
RP-Plastic
Description
ACCUFORM SAFETY TAG HOLD RPPLASTIC UNIT OF MMT316PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.