
Safety Tags, HOLD, 5.75in x 3.25in, RP-Plastic, 5PK
Mfr # MMT328PTM
Zoro # G813303616
product price: $10.45
/pk 5, $2.09/eaKey Features
Width
3 in
Length
5 in
Legend
HOLD
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT328PTM
Zoro #
G813303616
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Legend
HOLD
Material
RP-Plastic
Description
Accuform SAFETY TAG HOLD RPPLASTIC UNIT OF MMT328PTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.