Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Tags, ISOLATION BLIND, 2in x 21in, RP-Plastic, 5PK

  • Mfr # MDT507PTM

  • Zoro # G113304177


product price: $15.19
/pk 5, $3.04/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT507PTM
Zoro #
G113304177
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Material
Engraved Plastic

Description

Accuform SAFETY TAG ISOLATION BLIND 2 in X 21 in MDT507PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.