
Safety Tags, NOTICE Blank, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # MNT101CTP
Zoro # G513304654
product price:Â $18.05
/pk 25, $0.72/eaKey Features
Width
3 in
Length
5 in
Material
PF-Cardstock
Header
Notice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNT101CTP
Zoro #
G513304654
UPC #
846642004002
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
PF-Cardstock
Header
Notice
Description
Accuform Safety Tag, NOTICE Blank Legend, BlueWhite LegendBackground, 534 in Height, 314 in Width, PFCardstockSafety tags from Accuform signs are offered in a variety of materials, finishing options, shapes and quantities Provides an innovative, convenient and economical solution to easily keep a large quantity of tags organized and available Front and back are the same
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.