Zoro Homepage

Safety Tags, NOTICE DO NOT USE, 5.75in x 3.25in, RP-Plastic, 25PK

  • Mfr # MDT815PTP

  • Zoro # G413304792


product price: $45.35
/pk 25, $1.81/ea

Key Features

Width
2-3/4 in
Length
3 in
Header
Notice
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT815PTP
Zoro #
G413304792
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in

Details

Header
Notice
Material
RP-Plastic

Description

Accuform OSHA NOTICE SAFETY TAG DO NOT USE MDT815PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.