Shop ACCUFORM
See all product information
Create Account
Safety Tags, NOTICE OUT OF SERVICE, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # MDT804CTP
- Zoro # G313303666
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Header
Notice
Legend
Out Of Service
Material
PF-Cardstock
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDT804CTP
- Zoro #
- G313303666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Header
- Notice
- Legend
- Out Of Service
- Material
- PF-Cardstock
Description
ACCUFORM OSHA NOTICE SAFETY TAG OUT OF MDT804CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.