Safety Tags, Out Of Service, 5.75" X 3.25", RP-Plastic, 5/PK

  • Mfr # TRS243PTM

  • Zoro # G912324048


product price:  $10.29
/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS243PTM
Zoro #
G912324048
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic

Description

Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
  • •High-strength plastic tags are water-resistant - to withstand weather conditions. The rigid plastic is flexible, yet will not readily break down over a wide temperature range. Good for indoors and outdoors use. The writable surface is abrasion resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.