
Safety Tags, REJECTED, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MMT300PTP
Zoro # G613309009
product price:Â $40.89
/pk 25, $1.64/eaKey Features
Width
3 in
Length
5 in
Height
5.75in
Legend
REJECTED
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT300PTP
Zoro #
G613309009
UPC #
846642040642
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
5.75in
Details
Legend
REJECTED
Material
RP-Plastic
Description
Accuform Safety Tag, REJECTED Legend, Black on WhiteRed LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.