Safety Tags, Repair, 5.75" X 3.25", PF-Cardstock, 25/PK
- Mfr # MMT315CTP
- Zoro # G412322872
product price:
$
15.15
/ea
Key Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMT315CTP
- Zoro #
- G412322872
- UPC #
- 846642040659
- Country of Origin
- United States
- Material
- PF-Cardstock
Dimensions
- Height
- 1/4 in
- Width
- 3-1/4 in
- Length
- 5-3/4 in
Description
Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
- •PF-Cardstock is pulp-free; they do not contain wood pulp or paper like regular cardstock. They are pliable, yet will not rip or breakdown in moisture. PF-Cardstock tags do not tear readily when tugged on. These custom tags are ideal for indoor use and short-term outdoor exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.