
Safety Tags, REPAIR, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MMT315PTP
Zoro # G213303193
product price:Â $49.89
/pk 25, $2.00/eaKey Features
Width
3 in
Length
5 in
Material
RP-Plastic
Legend
REPAIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMT315PTP
Zoro #
G213303193
UPC #
846642040666
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
RP-Plastic
Legend
REPAIR
Description
Accuform Safety Tag, REPAIR Legend, Black on WhiteOrange LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.