Shop ACCUFORM
See all product information
Create Account
Safety Tags, REPAIR ORDER REPAIRS REQUIRED, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TRS247CTP
- Zoro # G413304815
product price:Â
$
15.49
/pk of 25, $0.62/ea
Key Features
Legend
REPAIR ORDER REPAIRS REQUIRED SEE OTHER SIDE
Material
PF-Cardstock
Width
4-3/4 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS247CTP
- Zoro #
- G413304815
- UPC #
- 846642046958
- Country of Origin
- United States
- Legend
- REPAIR ORDER REPAIRS REQUIRED SEE OTHER SIDE
- Material
- PF-Cardstock
Dimensions
- Width
- 4-3/4 in
- Length
- 2 in
Description
Accuform Safety Tag, REPAIR ORDER REPAIRS REQUIRED SEE OTHER SIDE Legend, BlackYellow LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced Metal GrommetInspection and status record tags at a glance on the tag, be able to see the last recorded inspection and status of equipment Use record tags with multiple line spaces to record equipment and machinery inspection, servicing, an maintenance activities over a period of time Status tags mark the changed situation of equipment needing attention and action required Tags allow you to record information on location Workers are better informed about the status of equipment Audits can be performed more efficiently when information can be sought right along with the equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.