Safety Tags, TO USE A FIRE EXTINGUISHER, 5.75in x 3.25in, PF-Cardstock, 25PK

  • Mfr # TRS218CTP

  • Zoro # G113303620


product price:  $14.85
/pk 25, $0.59/ea

Key Features

Width
3 in
Length
5 in
Material
PF-Cardstock
Legend
TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS218CTP
Zoro #
G113303620
UPC #
846642004101
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Material
PF-Cardstock
Legend
TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE

Description

Accuform Fire Extinguisher Safety Tag, TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE Legend, RedWhite LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.