
Safety Tags, WARNING BLANK, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MDT311PTP
Zoro # G113303996
product price: $45.35
/pk 25, $1.81/eaKey Features
Width
4-3/4 in
Length
2 in
Header
Warning
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT311PTP
Zoro #
G113303996
UPC #
-
Country of Origin
United States
Dimensions
Width
4-3/4 in
Length
2 in
Details
Header
Warning
Material
RP-Plastic
Description
Accuform Safety Tag, WARNING Blank Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.