Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safty Label, 5inWx3-1/2inH, Blk/Rd/Wht, PK5

  • Mfr # LCAW101VSP

  • Zoro # G0701219


product price: $8.39
/pk 5, $1.68/ea

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
Material
Vinyl
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAW101VSP
Zoro #
G0701219
UPC #
846642092153
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Chemical/Hazardous
Item
Safety Label
Language
English
Legend
Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
Material
Vinyl
Legend/Background Color
Black/Red/White
Metal Detectable
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Background Color
White
No. of Labels
5
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)(iii)
Header Background Color
Black, Red, White
Shape
Rectangle
Header Legend Color
White
Header
Danger
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
UV Resistant
No
Sign Mounting Style
Adhesive
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Printed Language
English
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Mirror Print
No
Sign Material
Vinyl
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)(iii)
Sign Format
Traditional OSHA
Graffiti Resistant
No
ANSI Standards
ANSI Z535
ADA Compliant
No
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.