Zoro Homepage

SDS 3D Projection Sign, SDS, 12 in W, 8 in H

  • Mfr # PSP768

  • Zoro # G5216416


product price: $20.79
/ea

Key Features

Header
No Header
Legend
SDS
Width
12 in
Height
8 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP768
Zoro #
G5216416
UPC #
846642045951
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in
Thickness
0.05 in

Details

Item
SDS 3D Projection Sign
Header
No Header
Legend
SDS
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
Mounting Holes/ Self-Adhesive
Printed Language
English
Sign Background Color
Red, Yellow
Retroreflective Grade
Not Retroreflective
Legend/Background Color
Red/Yellow
Write on Surface
No
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Material
Plastic
Product Type
Projection Safety Sign
Sign Header
No Header

Description

SDS 3D Projection Sign, V-Shaped, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.