Sealing Tape, Potable Water Cooler, 55 yd Length, 2 in Width, Poly Film Material Type, GreenWhite

  • Mfr # KWC100

  • Zoro # G915233422


product price:  $13.52
/ea

Key Features

Material
Adhesive Vinyl
Height
4 in
Width
4 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KWC100
Zoro #
G915233422
UPC #
846642088354
Country of Origin
Canada

Dimensions

Height
4 in
Width
4 in
Thickness
2 in

Details

Material
Adhesive Vinyl

Description

Water Cooler Tape, POTABLE WATER SEAL DO NOT REMOVE, 2 x 165ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.