Zoro Homepage

Secure Status Tag Holder, Status Alert, Plastic, 10 in H x 3 1/2 in W, Rectangle

  • Mfr # TSS904

  • Zoro # G7866774


product price: $27.19
/ea

Key Features

Material
Plastic
Height
10 in
Width
3 1/2 in
Tag Shape
Rectangle
Reverse Side Legend
(Blank)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS904
Zoro #
G7866774
UPC #
846642019983
Country of Origin
China

Dimensions

Height
10 in
Width
3 1/2 in
Hole Size
2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in
Thickness
0.125 in
Mounting Hole Diameter
2 1/2 in
Tag Size
#12
Overall Width
3 1/2 in
Overall Height
10 in
Hole Diameter
2 3/8 in

Description

Secure Status Tag Holder, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Number of Printed Sides 1, Overall Height 10 in, Overall Width 3 1/2 in, Sign Background Color White, Sign Material Plastic, Sign Out Sections Not Applicable, Signage Type Tag Insert Holder, Write-On Surface Yes, Grommet Material No Grommet, Header Background Color Black/Red, Header Text Color White, Hole Diameter 2 3/8 in, Includes (1) Tag Holder, Legend Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.