Zoro Homepage

Secure Status Tag Holder, Status Alert, Plastic, 10 in H x 3 1/2 in W, Rectangle

  • Mfr # TSS914

  • Zoro # G8322167


product price: $21.99
/ea

Key Features

Material
Plastic
Height
10 in
Width
3 1/2 in
Tag Shape
Rectangle
Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS914
Zoro #
G8322167
UPC #
846642020019
Country of Origin
China

Dimensions

Height
10 in
Width
3 1/2 in
Hole Size
2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in
Thickness
0.125 in
Tag Size
#12
Mounting Hole Diameter
2 1/2 in

Description

Secure Status Tag Holder, Subject Matter Status Alert, Sign Legend Do Not Remove Barricade, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.