Zoro Homepage
This item is Discontinued.
Accuform Restricted Area Sign, 10" Height, 14" Width, Aluminum, Rectangle, English MASE923VA

Restricted Area Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MASE923VA
  • Zoro # G4208915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE923VA
Zoro #
G4208915
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Legend/Background Color
Black And Red/White
Legend Style
Text
Legend Color
Black, White
Subject Matter
Authorized Personnel & Restricted Access
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Aluminum
Background Color
Red, White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.