
Self-Laminating PF-Cardstock, 3-1/4 in Width, 0.3 in Height, , 5 PK
Mfr # TDJ605VPM
Zoro # G313309071
product price: $23.39
/pk 5, $4.68/eaKey Features
Material
Self-Laminating PF-Cardstock
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Legend
CG-_ Compressed Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDJ605VPM
Zoro #
G313309071
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
Self-Laminating PF-Cardstock
Legend
CG-_ Compressed Gas
Standards
OSHA 1910.147(C)(4)
Description
Accuform ENERGY SOURCE SHAPEID TAG CG TDJ605VPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.