SELFLAMINATING HELMET STICKERS ICE 1
Mfr # LHTL251
Zoro # G915233088
product price: $9.19
/eaKey Features
Material
Adhesive Poly
Overall Depth
0.02 in
Width
6 in
Height
1.5 in
For Use With
hard hat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL251
Zoro #
G915233088
UPC #
846642091521
Country of Origin
United States
Dimensions
Overall Depth
0.02 in
Width
6 in
Height
1.5 in
Details
Material
Adhesive Poly
For Use With
hard hat
Description
Hard Hat Label, ICE NAME: blank EMERGENCY CONTACT: blank, 1.5 x 6, Self-Laminating Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.