Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SELFLAMINATING HELMET STICKERS ICE

  • Mfr # LKC208LPM

  • Zoro # G315234227


product price: $14.49
/ea

Key Features

Material
Self-Laminating Plastic
Overall Depth
0.11 in
Width
3.375 in
Height
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKC208LPM
Zoro #
G315234227
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.11 in
Width
3.375 in
Height
2.125 in

Details

Material
Self-Laminating Plastic

Description

Worker Emergency ID Card, ICE MEDICAL ALERT CARD, 2.125 x 3.375, Self-Laminating Plastic, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.