SEQUENTIAL NUMBER MARKERS 3
Mfr # NCS1074WT
Zoro # G315229117
product price: $18.35
/eaKey Features
Material
Adhesive Poly
Overall Height
3.5 in
Character Height
3.5 in
Thickness
0.004 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS1074WT
Zoro #
G315229117
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Character Height
3.5 in
Thickness
0.004 in
Width
3.5 in
Details
Item
Marking Labels
Material
Adhesive Poly
Color
Black/White
Character
41-50
Description
Marking Labels, Numbered 41-50, Black/White, 3.5 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.