SEQUENTIAL NUMBER MARKERS 58IN
Mfr # NCS1051WT
Zoro # G715229212
product price: $25.85
/eaKey Features
Material
Adhesive Poly
Overall Height
2.5 in
Character Height
.625 in
Thickness
0.004 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS1051WT
Zoro #
G715229212
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5 in
Character Height
.625 in
Thickness
0.004 in
Width
10 in
Details
Item
Marking Labels
Material
Adhesive Poly
Color
Black/White
Character
101-2000
Description
Marking Labels, Numbered 101-200, Black/White, 0.625 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.