SEQUENTIAL NUMBER MARKERS 58IN
Mfr # NCS1051YL
Zoro # G515229153
product price: $25.85
/eaKey Features
Material
Adhesive Poly
Overall Height
2.5 in
Character Height
.625 in
Character
101-2000
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS1051YL
Zoro #
G515229153
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5 in
Character Height
.625 in
Width
10 in
Thickness
0.004 in
Details
Item
Marking Labels
Material
Adhesive Poly
Character
101-2000
Color
Black/Yellow
Description
Marking Labels, Numbered 101-200, Black/Yellow, 0.625 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.