Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUENTIAL NUMBER MARKERS ADHESIVE

  • Mfr # NCS1063YL

  • Zoro # G415228935


product price: $10.35
/ea

Key Features

Material
Adhesive Poly
Overall Height
1.5 in
Character Height
1 in
Thickness
0.004 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS1063YL
Zoro #
G415228935
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Character Height
1 in
Thickness
0.004 in
Width
1.5 in

Details

Item
Marking Labels
Material
Adhesive Poly
Character
076-100
Color
Black/Yellow

Description

Marking Labels, Numbered 076-100, Black/Yellow, 1 ch. height, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.