Severe Weather - Shelter Area, Aluma-Lite, 10 in x 7 in

  • Mfr # MFEX541XL

  • Zoro # G311708609


product price: $19.85
/ea

Key Features

Legend
Severe Weather - Shelter Area
Sign Material
Aluma-Lite
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX541XL
Zoro #
G311708609
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
Severe Weather - Shelter Area
Sign Material
Aluma-Lite

Description

Accuform SEVERE WEATHER SAFETY SIGN SEVERE MFEX541XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.