Shop ACCUFORM
See all product information
Create Account
Severe Weather - Shelter Area, Aluminum, 10 in x 7 in, Mounting Holes
- Mfr # SHMFEX541VA
- Zoro # G311742511
product price:Â
$
17.79
/ea
Key Features
Legend
Severe Weather - Shelter Area
Sign Material
Aluminum
Height
10 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMFEX541VA
- Zoro #
- G311742511
- UPC #
- -
- Country of Origin
- United States
- Legend
- Severe Weather - Shelter Area
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
Dimensions
- Height
- 10 in
- Width
- 7 in
- Size
- 10" x 7"
Description
Accuform SEVERE WEATHER Safety Sign SEVERE SHMFEX541VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.