Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEVERE WEATHER SHELTER AREA, Aluminum, 10 in x 7 in, Surface Mount

  • Mfr # MFEX541VA

  • Zoro # G011708657


product price: $15.29
/ea

Key Features

Legend
SEVERE WEATHER SHELTER AREA
Sign Material
Aluminum
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX541VA
Zoro #
G011708657
UPC #
846642099718
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
SEVERE WEATHER SHELTER AREA
Sign Material
Aluminum
Sign Mounting Style
Surface Mount

Description

Accuform Severe Weather Safety Sign, ImpactResistant, TextSymbol Legend, SEVERE WEATHER SHELTER AREA Legend, Aluminum, Surface Mount, 10 in Height, 7 in Width, WhiteBlack on Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.