Shipping and Receiving, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
- Mfr # FRMVHR572XV
- Zoro # G911676827
product price:Â
$
17.65
/ea
Key Features
Legend
Shipping and Receiving
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRMVHR572XV
- Zoro #
- G911676827
- UPC #
- -
- Country of Origin
- United States
- Legend
- Shipping and Receiving
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Adhesive
- UV Resistant
- UV protective laminate
Dimensions
- Height
- 10 in
- Width
- 14 in
- Size
- 10" x 14"
Description
Accuform SAFETY SIGN SHIPPING AND RECEIVING FRMVHR572XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.